100SBB-N5
Edwards Signaling Visual Signaling Devices, 100SB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100SBB-N5

Edwards Signaling Visual Signaling Devices, 100SB Series

100SBB-N5

Edwards Signaling Visual Signaling Devices, 100SB Series
Rotating Beacon Blue
MFG Item Number
100SBB-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 100SB Series
Item #
100SBB-N5
Rotating Beacon Blue

100SB Series Information

  • 120 VAC
  • 5 Lens Colors
  • 80 Flashes Per Minute
  • Conduit Mounted
  • NEMA Type 3R
Edwards 100SB Series Pathfinder Rotating Beacons have powerful dual sealed beam lamps that rotate 360 degrees within a high impact polycarbonate dome. Polycarbonate domes are safer and easier to clean than glass domes and allow the transmission of more light than heavily colored glass. Polycarbonate domes are also ideal for applications such as those required in food processing plants that prohibit the use of glass.

The Edwards 100SB Series also features a PVC coated base that allows for greater corrosion resistance and durability than plastic or simple stamped metal bases. Wiring is routed through the 3/4" NPT hub on the bottom of the unit. The Pathfinder is conduit mounted. Available in five lens colors: red, amber, blue, green, and clear.

Specifications

Specifications
Manufacturer Part Number 100SBB-N5
Manufacturer Edwards Signaling
Product Series 100SB
Family Series Edwards Signaling Visual Signaling Devices, 100SB Series
Description Rotating Beacon Blue
Operation Rotating
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Blue
Lamp Type Incandescent
Flash Rate/Minute 80
Mounting Conduit
Hazardous Location No
Explosion Proof No
Candlepower 35,000
Current Rating 0.8 A
Approvals cUL, UL
Net Weight 7.72 lbs
Gross Weight 4 lbs