Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100SV43A

Square D Transformers

100SV43A

Square D Transformers
Trfmr Dry 1Ph .1Kva 120X240V-12/24V
Item Number
100SV43A
MFG Item Number
431219
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
100SV43A
Trfmr Dry 1Ph .1Kva 120X240V-12/24V

Series Information

Specifications

Specifications
Manufacturer Part Number 431219
Manufacturer Square D
Family Series Square D Transformers
Description Trfmr Dry 1Ph .1Kva 120X240V-12/24V
Phase 1
Type Buck Boost
VA Rating 100 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Net Weight 4.5 lbs
Gross Weight 4.5 lbs