Series Information
| Manufacturer Part Number | 101-003-01 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Enclosures |
| Description | TGABS88-6-to, 84x82x55mm |
| Material | ABS Plastic |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 12 |
| Nominal Height | 3 " |
| Nominal Width | 3 " |
| Nominal Depth | 2 " |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |