Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101-005-01

Altech Enclosures

101-005-01

Altech Enclosures
TGABS1212-6-to, 124x122x55mm
MFG Item Number
101-005-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
101-005-01
TGABS1212-6-to, 124x122x55mm

Series Information

Specifications

Specifications
Manufacturer Part Number 101-005-01
Manufacturer Altech
Family Series Altech Enclosures
Description TGABS1212-6-to, 124x122x55mm
Material ABS Plastic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 2 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs