Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101-512-01

Altech Enclosures

101-512-01

Altech Enclosures
TGABS2516-12-to, 252x162x120mm
MFG Item Number
101-512-01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
101-512-01
TGABS2516-12-to, 252x162x120mm

Series Information

Specifications

Specifications
Manufacturer Part Number 101-512-01
Manufacturer Altech
Family Series Altech Enclosures
Description TGABS2516-12-to, 252x162x120mm
Material ABS
Composition Non-Metallic
Latching Mechanism Screws
NEMA Rating NEMA 4X
Nominal Height 6 "
Nominal Width 9 "
Nominal Depth 4 "
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs