101003
Littelfuse Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101003 Littelfuse Fuseblocks & Holders, FUSE CLIP FOR 1/4 IN DIAM FUSES 01003

MFG Item Number
101003

101003 Littelfuse Fuseblocks & Holders, FUSE CLIP FOR 1/4 IN DIAM FUSES 01003

MFG Item Number
101003
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, Series
Item #
101003
FUSE CLIP FOR 1/4 IN DIAM FUSES 01003

Series Information

Specifications

Specifications
Manufacturer Part Number 101003
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description FUSE CLIP FOR 1/4 IN DIAM FUSES 01003. Rivet/Eyelet Mount Fuse Clips for 1/4” Dia. Fuses.
Current Rating 15 A
Poles 1
Fuse Type Miniature
Fuse Size 6.3 mm
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs