1010120G
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1010120G

Eaton's B-Line series Wireway, Lay-In Series

1010120G

Eaton's B-Line series Wireway, Lay-In Series
1010120 G
Item Number
1010120G
MFG Item Number
78205109022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
1010120G
1010120 G

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205109022
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description 1010120 G
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 120 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Net Weight 84.1 lbs
Gross Weight 84.1 lbs