101012G
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
101012G Eaton's B-Line series Wireway, Lay-In Series, Wireway, 10in.Hx10in.Wx12in.L, N1, ANSI6
MFG Item Number
78205109950

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

101012G Eaton's B-Line series Wireway, Lay-In Series, Wireway, 10in.Hx10in.Wx12in.L, N1, ANSI6

MFG Item Number
78205109950
Item Number
101012G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
101012G
Wireway, 10in.Hx10in.Wx12in.L, N1, ANSI6

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205109950
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description Wireway, 10in.Hx10in.Wx12in.L, N1, ANSI61 Gray Steel, Lift-Off Screw Cover, Lay-In, Includes Knockouts
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 12 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Net Weight 8.4 lbs
Gross Weight 8.4 lbs
Alternatives
101012GNK
101012GNK
Eaton's B-Line series Wireway, Lay-In Series