Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, General Purpose Series
101015.00
Leeson Motors, General Purpose Series
Motor, 0.33HP, 115/208-230V,
MFG Item Number
101015.00
This item cannot be canceled or returned
Description
Motors, General Purpose Series
Motor, 0.33HP, 115/208-230V,
General Purpose Series Information
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
101015.00 |
| Manufacturer |
Leeson |
| Product Series |
General Purpose |
| Family Series |
Leeson Motors, General Purpose Series |
| Description |
Motor, 0.33HP, 115/208-230V, 1725RPM DP General Purpose or Fan Duty |
| Type |
General Purpose |
| Horsepower |
1/3 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
48 |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Resilient Base |
| Current Rating |
3.3 A |
| Service Factor |
1 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Overload Protection |
Automatic |
| Length |
9.89 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
101015.00
Leeson Motors, General Purpose Series