Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Wireway
101045LCOMBOGV
Eaton's B-Line series Wireway
45 Degre Elbow, 10in.x10in., Galvanized
Item Number
101045LCOMBOGV
MFG Item Number
78205100625
This item cannot be canceled or returned
Description
45 Degre Elbow, 10in.x10in., Galvanized
Specifications
Specifications
| Manufacturer Part Number |
78205100625 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wireway |
| Description |
45 Degre Elbow, 10in.x10in., Galvanized Steel, Inside, Outside and Top Covers are Removable |
| Composition |
Metallic |
| Style |
45 Elbow |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
101045LCOMBOGV
Eaton's B-Line series Wireway