101048GNK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
101048GNK Eaton's B-Line series Wireway, 101048 G NK
MFG Item Number
78205122454

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

101048GNK Eaton's B-Line series Wireway, 101048 G NK

MFG Item Number
78205122454
Item Number
101048GNK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
101048GNK
101048 G NK

Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205122454
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 101048 G NK
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 48 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Net Weight 33.6 lbs
Gross Weight 33.6 lbs
Alternatives
S101048NK
S101048NK
Wiegmann Wireway, S Series