Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Type 1 Hinge Cover Series Information
| Manufacturer Part Number | 78205108136 |
|---|---|
| Manufacturer | Eaton's B-Line series |
| Product Series | Type 1 Hinge Cover |
| Family Series | Eaton's B-Line series Enclosures, Type 1 Hinge Cover Series |
| Description | 10106 HC |
| Material | Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Pull Handle-Friction Catch |
| Panel Included | No |
| NEMA Rating | NEMA 1 |
| Nominal Height | 10 " |
| Nominal Width | 10 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Comments | No Inner Panel Available |
| Net Weight | 8.575 lbs |
| Gross Weight | 8.575 lbs |