10108SCNK
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10108SCNK

Eaton's B-Line series Enclosures

10108SCNK

Eaton's B-Line series Enclosures
Enclosure
Item Number
10108SCNK
MFG Item Number
78205108143
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
10108SCNK
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205108143
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 10 "
Nominal Depth 8 "
Net Weight 0 lbs
Gross Weight 0 lbs