1010B-2
Staco Energy Transformers, 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1010B-2

Staco Energy Transformers, 1000 Series

1010B-2

Staco Energy Transformers, 1000 Series
TRANSFORMER, VARIABLE 0-120/140V 10A
MFG Item Number
1010B-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 1000 Series
Item #
1010B-2
TRANSFORMER, VARIABLE 0-120/140V 10A

1000 Series Information

  • 730 to 4850 VA
  • 3.5 or 10 Output Amps
  • Multiple Output Voltage Ranges
  • Operation up to 1500 Hz
  • Bench or Panel Mount for Uncased Units
STACO's 1010B operates on 120 volts and is rated for constant current of 10 amperes. The 1020B operates on 240 volts and constant current of 3.5 amperes. Coil tapping arrangements allow for 0 to input line voltage or 17% above line voltage. These variable transformers may be operated from 50‑ 1500 hertz with no reduction in output current.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles, which have a "CT" suffix, feature the protective screening over the coil assembly and a terminal box cover with knock‑outs to accept conduit.

Motor driven units are available in single, two, and three ganged assemblies; cased or uncased styles as identified by the prefix "M" in the type number. The synchronous motor is designed for operation on 120 volts, 50/60 hertz single phase lines and draws approximately 0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30, or 60 seconds.

Videos

Specifications

Specifications
Manufacturer Part Number 1010B-2
Manufacturer Staco Energy
Product Series 1000
Family Series Staco Energy Transformers, 1000 Series
Description TRANSFORMER, VARIABLE 0-120/140V 10A INPUT VOLTAGE:120A KVA:2.08/2.42 6.14 x 6 x 9.75
Wiring Single Phase Series, Three Phase Open Delta
Output 2.08 kVA, 2.4 kVA, 2.42 kVA, 2.8 kVA
Primary Voltage 120 VAC, 240 VAC
Secondary Voltage 0-120 VAC, 0-140 VAC, 0-240 VAC, 0-280 VAC
Shaft Rotation CCW, CW
Enclosed No
Motorized No
Number of Gangs 2
Net Weight 1.5 lbs
Gross Weight 24 lbs