1010EGV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1010EGV

Eaton's B-Line series Wireway

1010EGV

Eaton's B-Line series Wireway
End, 10in.x10in., Galvanized, w/Knockout
Item Number
1010EGV
MFG Item Number
78205100652
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
1010EGV
End, 10in.x10in., Galvanized, w/Knockout

Series Information

Specifications

Specifications
Manufacturer Part Number 78205100652
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description End, 10in.x10in., Galvanized, w/Knockout
Style End Cap
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
1010EGVNK
1010EGVNK
Eaton's B-Line series Wireway