1010FLIN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1010FLIN

Eaton's B-Line series Wireway

1010FLIN

Eaton's B-Line series Wireway
90 Degree Elbow, 10in.x10in., Inside-
Item Number
1010FLIN
MFG Item Number
78205108125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
1010FLIN
90 Degree Elbow, 10in.x10in., Inside-

Series Information

Specifications

Specifications
Manufacturer Part Number 78205108125
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbow, 10in.x10in., Inside- Opening Hinged, Painted Steel
Cover Design Hinge Cover
Composition Metallic
Style 90 Elbow
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs