1011-CI-Z-PM
Pepperl Fuchs Purge & Pressurization System, 1011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1011-CI-Z-PM

Pepperl Fuchs Purge & Pressurization System, 1011 Series

1011-CI-Z-PM

Pepperl Fuchs Purge & Pressurization System, 1011 Series
Encl Purge Sys, Class I, Panel Mnt
Item Number
1011-CI-Z-PM
MFG Item Number
512082
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 1011 Series
Item #
1011-CI-Z-PM
Encl Purge Sys, Class I, Panel Mnt

1011 Series Information

  • NFPA 70, NFPA 496, ISA 12.4 Standards
  • Optional Alarm Output Indicates Air Lock Failure
Model 1011 is an enclosure pressurization or purging system that operates on a supply of compressed instrument air or inert gas. It regulates and monitors pressure within sealed (protected) enclosures, in order to prevent combustible dust accumulation or remove and prevent flammable gas or vapor accumulations. In Class II areas, the system maintains a "safe" (1.0") pressure. In Class I areas, the system accomplishes four air exchanges and maintains a "safe" (0.25") pressure. These processes reduce the hazardous (classified) area rating within the enclosure(s), in accordance with the NEC ‑ NFPA 70, Article 500, NFPA 496 and ISA 12.4.

Specifications

Specifications
Manufacturer Part Number 512082
Manufacturer Pepperl Fuchs
Product Series 1011
Family Series Pepperl Fuchs Purge & Pressurization System, 1011 Series
Description Encl Purge Sys, Class I, Panel Mnt
System Type Purging System
With Output Switch No
Class Class I
Mounting Panel Mount
System Supply Size 1/4 " Tube
Approvals cULus
Operating Temperature -20-120 °F
Net Weight 0 lbs
Gross Weight 7 lbs