Series Information
| Manufacturer Part Number | 1011 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/7 HP, 3600 RPM, 48M |
| Type | Split Phase |
| Horsepower | 1/7 hp |
| Kilowatts | 0.1 kW |
| Speed | 2,850 RPM |
| RPM | 2,850 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| Frequency | 50 Hz |
| NEMA Frame | 48M |
| AC Voltage | 230 VAC, 240 VAC |
| Nominal Voltage | 240 VAC |
| Mounting | Flange |
| Current Rating | 1.3 A |
| Overload Protection | Manual |
| Net Weight | 0 lbs |
| Gross Weight | 8.1 lbs |