Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Agricultural Duty Series
101120.00
Leeson Motors, Agricultural Duty Series
Motor, 0.5HP, 115/208-230V, 1725RPM
MFG Item Number
101120.00
This item cannot be canceled or returned
Description
Motors, Agricultural Duty Series
Motor, 0.5HP, 115/208-230V, 1725RPM
Agricultural Duty Series Information
- Gasketed capacitor cases and conduit box covers
- Meets or exceeds NEMA service factors
- Single phase and three phase designs
- Double sealed bearings
- Condensate drains on general purpose Ag motors
- Low temperature manual overload protected
- High and extra high starting torque ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
101120.00 |
| Manufacturer |
Leeson |
| Product Series |
Agricultural Duty |
| Family Series |
Leeson Motors, Agricultural Duty Series |
| Description |
Motor, 0.5HP, 115/208-230V, 1725RPM TEFC Farm |
| Type |
Agricultural Duty |
| Horsepower |
1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
48YZ |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1.15 |
| Composition |
Steel |
| Length |
10.72 " |
| Approvals |
CSA, UL |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
101120.00
Leeson Motors, Agricultural Duty Series