Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Purge & Pressurization System, 1012 Series
1012-CI-YZ-PM
Pepperl Fuchs Purge & Pressurization System, 1012 Series
Encl Purge Sys, Class I, Panel Mnt
Item Number
1012-CI-YZ-PM
This item cannot be canceled or returned
Description
Purge & Pressurization System, 1012 Series
Encl Purge Sys, Class I, Panel Mnt
Specifications
Specifications
| Manufacturer Part Number |
512087 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
1012 |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 1012 Series |
| Description |
Encl Purge Sys, Class I, Panel Mnt |
| System Type |
Purging System |
| With Output Switch |
No |
| Class |
Class I |
| Mounting |
Panel Mount |
| System Supply Size |
1/4 " FPT |
| Approvals |
cULus |
| Operating Temperature |
-20-120 °F |
| Net Weight |
7.2068 lbs |
| Gross Weight |
10 lbs |
1012-CI-YZ-PM
Pepperl Fuchs Purge & Pressurization System, 1012 Series