101437.00
Leeson Motors, Agricultural Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101437.00

Leeson Motors, Agricultural Duty Series

101437.00

Leeson Motors, Agricultural Duty Series
3/4HP..1725RPM.48.TEFC.115/208-230V.
MFG Item Number
101437.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Agricultural Duty Series
Item #
101437.00
3/4HP..1725RPM.48.TEFC.115/208-230V.

Agricultural Duty Series Information

  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Single phase and three phase designs
  • Double sealed bearings
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High and extra high starting torque ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Manufacturer Part Number 101437.00
Manufacturer Leeson
Product Series Agricultural Duty
Family Series Leeson Motors, Agricultural Duty Series
Description 3/4HP..1725RPM.48.TEFC.115/208-230V. 1PH.60HZ.CONT.MANUAL.40C.1.0SF.SPECI AL.AG - FEED-AUGER.M4C17FZ18G
Type Agricultural Duty
Horsepower 3/4 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
NEMA Frame 48YZ
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Service Factor 1
Composition Steel
Length 11.47 "
Approvals CSA, UL
Net Weight 31 lbs
Gross Weight 31 lbs
Alternatives
ANFL3507M
ANFL3507M
Baldor-ABB Motors Motors, ANFL Series
C1293
C1293
GE Motors
F203
F203
Marathon Electric Motors