Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
101529.00
1HP..3450RPM.48.DP.115/208-230V.1PH.
MFG Item Number
101529.00
This item cannot be canceled or returned
Description
1HP..3450RPM.48.DP.115/208-230V.1PH.
Specifications
Specifications
| Manufacturer Part Number |
101529.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
1HP..3450RPM.48.DP.115/208-230V.1PH. 60HZ.CONT.AUTOMATIC.40C.1.4SF.ROUND. SWIMMING POOL.A4C34DC36F |
| Horsepower |
1 hp |
| Speed |
3,450 RPM |
| RPM |
3,450 RPM |
| Frequency |
60 Hz |
| NEMA Frame |
48 |
| AC Voltage |
115 VAC, 208-230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Net Weight |
28 lbs |
| Gross Weight |
28 lbs |