Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, HVAC Series
101640.00
Leeson Motors, HVAC Series
Motor, 0.5HP, 208-230/460V,
MFG Item Number
101640.00
This item cannot be canceled or returned
Description
Motor, 0.5HP, 208-230/460V,
- Two‑winding ‑ variable torque
- PSC Type for shaft mounted fan applications
- Overload protected with a UL and CSA recognized automatic reset protector
- Listed speed or two speed operation using the proper auxiliary switch
- Variable speed by using a variable voltage control
- Overload protected with a UL and CSA recognized automatic reset protector
- Epoxy painted motors
Specifications
Specifications
| Manufacturer Part Number |
101640.00 |
| Manufacturer |
Leeson |
| Product Series |
HVAC |
| Family Series |
Leeson Motors, HVAC Series |
| Description |
Motor, 0.5HP, 208-230/460V, 3450/2850RPM DP General Purpose or Fan & Blower |
| Type |
Fan/Blower Service, General Purpose |
| Horsepower |
1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| NEMA Frame |
S56 |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Resilient Base |
| Service Factor |
1.25 |
| Composition |
Steel |
| Length |
10.31 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
101640.00
Leeson Motors, HVAC Series