1016BTB
Blackburn, a T & B Brand Grounding

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1016BTB

Blackburn, a T & B Brand Grounding

1016BTB

Blackburn, a T & B Brand Grounding
GROUND PLATE C/W CLAMP - GALVANIZED
MFG Item Number
1016BTB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Grounding, Series
Item #
1016BTB
GROUND PLATE C/W CLAMP - GALVANIZED

Series Information

Specifications

Specifications
Manufacturer Part Number 1016BTB
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Grounding
Description Galvanized Steel Ground Plate with 5/8 Inch Stud for Wire Range 8 Sol–3/0 Str, Includes JAB34C Connector
Cable Range #8-1/0 AWG
Conductor Size 8 AWG - 1/0 str AWG
Comments 1/4 " thick, With JAB34C Connector
Net Weight 10.81 lbs
Gross Weight 10.81 lbs