10194000
Lapp USA Plugs & Receptacles, EPIC HBE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10194000

Lapp USA Plugs & Receptacles, EPIC HBE Series

10194000

Lapp USA Plugs & Receptacles, EPIC HBE Series
EPIC H-BE 16 SS DR
MFG Item Number
10194000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, EPIC HBE Series
Item #
10194000
EPIC H-BE 16 SS DR

EPIC HBE Series Information

Specifications

Specifications
Manufacturer Part Number 10194000
Manufacturer Lapp USA
Product Series EPIC HBE
Family Series Lapp USA Plugs & Receptacles, EPIC HBE Series
Description EPIC H-BE 16 SS DR
Number of Contacts 16 Pole
Connection Configuration Male
Size 20-14 AWG
Voltage 500 V
Operating Temperature -40-125 °C
Material Polycarbonate, Copper Alloy
Finish Silver
Composition Non-Metallic
Wire Size Range 20-14 AWG
Enclosure None (Insert Only)
Net Weight 0.15 lbs
Gross Weight 0.15 lbs