Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101992

Brady Labels

101992

Brady Labels
Self Lam Tags 2in H x 3in W Yellow
MFG Item Number
101992
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
101992
Self Lam Tags 2in H x 3in W Yellow

Series Information

Specifications

Specifications
Manufacturer Part Number 101992
Manufacturer Brady
Family Series Brady Labels
Description Self-Laminating Blank Tags Polyester 2 in H x 3 in W Yellow 25/PK
Material Type Polyester
Background Color Yellow
Label Height 2 "
Label Width 3 "
Net Weight 0 lbs
Gross Weight 0.0078 lbs