Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101999

Brady Labels

101999

Brady Labels
Self Lam Tags 4in H x 2in W Red 25/PK
MFG Item Number
101999
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
101999
Self Lam Tags 4in H x 2in W Red 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 101999
Manufacturer Brady
Family Series Brady Labels
Description Self-Laminating Blank Tags Polyester 4 in H x 2 in W Red 25/PK
Material Type Polyester
Background Color Red
Label Height 4 "
Label Width 2 "
Net Weight 0 lbs
Gross Weight 0.0097 lbs