Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
101HMB1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Brass Pipe Fitting, Union Tee, Male
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 101H Series
Brass Pipe Fitting, Union Tee, Male
- Tee
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3100746 |
| Manufacturer |
Ham-Let |
| Product Series |
101H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series |
| Description |
Brass Pipe Fitting, Union Tee, Male NPT Thread 1/4in. |
| Material |
Brass |
| Connection Type |
Male Union |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
101HMB1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series