Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
101HSS1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Fitting, Stainless Steel, Tee,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 101H Series
Fitting, Stainless Steel, Tee,
- Tee
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3002660 |
| Manufacturer |
Ham-Let |
| Product Series |
101H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series |
| Description |
Fitting, Stainless Steel, Tee, Female, |
| Material |
Stainless Steel 316 |
| Connection Type |
Female Union |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
101HSS1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series