101HSS1X1X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101HSS1X1X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series

101HSS1X1X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Fitting, Stainless Steel, Tee,
Item Number
101HSS1X1X1/2
MFG Item Number
3010264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 101H Series
Item #
101HSS1X1X1/2
Fitting, Stainless Steel, Tee,

101H Series Information

  • Tee
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3010264
Manufacturer Ham-Let
Product Series 101H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Description Fitting, Stainless Steel, Tee, Female,
Material Stainless Steel 316
Connection Type Female Union
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 1 ", 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs