101STB-G1
Edwards Signaling Visual Signaling Devices, 101 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101STB-G1

Edwards Signaling Visual Signaling Devices, 101 Series

101STB-G1

Edwards Signaling Visual Signaling Devices, 101 Series
Strobe Module, 24VDC, Blu, Base
MFG Item Number
101STB-G1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 101 Series
Item #
101STB-G1
Strobe Module, 24VDC, Blu, Base

101 Series Information

  • 1~5 Tiers
  • 12 VDC, 24 VDC or 120 VAC
  • Variety of Module Types
  • PLC Compatible
  • UL; cUL Approvals
The Edwards AdaptaLight Stackable Beacon is a unique audible‑visual signaling device which can contain up to 5 light modules and a pulsating horn in a single "stack". It is for heavy duty use in locations where visibility over longer distances is required. All modules are gasketed. The base of the AdaptaLight Stackable Beacon contains a pulsating horn rated at 85dB at 10 feet. The horn can be operated as a sixth independant signal or in con junction with any one of the light modules.

The steady‑on modules provide a constant visual signal. They are ideal for start/stop functions, on/off process or continuous duty visual signaling applications.

The flashing modules command immediate attention. They work well as a warning signal when used with the steady‑on module. Applications include signaling or equipment malfunction.

The strobe modules are ideal for high ambient light areas. It can effectively signal urgent status changes when used in conjunction with the incandescent or LED light modules. The LED modules are best for applications where long life (120,000 hours) is a requirement.

The AdaptaLight can be surface or 1/2" (13mm) NPT conduit pipe mounted in non‑hazardous dust and weatherproof applications. For indoor applications, it may be vertically mounted with lenses facing either up or down. For weatherproof installation, the unit must be mounted vertically with lenses facing up. May also be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted, using the Cat. No. WBR, wall mount bracket.

Specifications

Specifications
Manufacturer Part Number 101STB-G1
Manufacturer Edwards Signaling
Product Series 101
Family Series Edwards Signaling Visual Signaling Devices, 101 Series
Description Strobe Module, 24VDC, Blu, Base Unit Required (Sold Separately)
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Function Strobe
Lamp Type Xenon Strobe
Audible Alarm None
Stack Configuration Blue
Mounting Pipe, Surface
Base 101BS-G1
Approvals cUL, UL
Comments Base Unit Required for Operation, Sold Separately. See Accessories.
Net Weight 0.72 lbs
Gross Weight 0.95 lbs