Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102012

Brady Labels

102012

Brady Labels
Self Lam Tags 5in H x 3.25in W GN
MFG Item Number
102012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
102012
Self Lam Tags 5in H x 3.25in W GN

Series Information

Specifications

Specifications
Manufacturer Part Number 102012
Manufacturer Brady
Family Series Brady Labels
Description Self-Laminating Blank Tags Polyester 5 in H x 3.25 in W Green 25/PK
Material Type Polyester
Background Color Green
Label Height 5 "
Label Width 3.25 "
Net Weight 0 lbs
Gross Weight 0.0188 lbs