Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102033

Brady Labels

102033

Brady Labels
Blnk Tyvek Tag 3.25in x 1.62in 1000/PK
MFG Item Number
102033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
102033
Blnk Tyvek Tag 3.25in x 1.62in 1000/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 102033
Manufacturer Brady
Family Series Brady Labels
Description Blank Tyvek Tags 3.25 in H x 1.625 in W White Pack of 1000 Tags
Material Type Tyvek
Background Color White
Label Height 3.25 "
Label Width 1.63 "
Net Weight 0 lbs
Gross Weight 0.0718 lbs