Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102041

Brady Labels

102041

Brady Labels
Blnk Manila Tag 3.25 H x 1.62 W 1000PK
MFG Item Number
102041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
102041
Blnk Manila Tag 3.25 H x 1.62 W 1000PK

Series Information

Specifications

Specifications
Manufacturer Part Number 102041
Manufacturer Brady
Family Series Brady Labels
Description Blank Manila Tags, 3.25 H x 1.625 W, Cardstock 1000PK
Material Type Cardstock
Background Color Manila
Label Height 3.25 "
Label Width 1.63 "
Net Weight 0 lbs
Gross Weight 0.1344 lbs