102050
Ancor Wire & Cable, Primary Wire Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102050 Ancor Wire & Cable, Primary Wire Series, 500ft. #16 BLACK TINNED COPPER

MFG Item Number
102050

102050 Ancor Wire & Cable, Primary Wire Series, 500ft. #16 BLACK TINNED COPPER

MFG Item Number
102050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Primary Wire Series
Item #
102050
500ft. #16 BLACK TINNED COPPER

Primary Wire Series Information

Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 volts, 105 deg C dry and 75 deg C wet, stays flexible even in extreme cold (‑40 deg F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra‑violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.

Specifications

Specifications
Manufacturer Part Number 102050
Manufacturer Ancor
Product Series Primary Wire
Family Series Ancor Wire & Cable, Primary Wire Series
Description 500ft. #16 BLACK TINNED COPPER
Conductor Type Stranded
Stranding 26/30
Wire Size Range 16 AWG
Jacket Color Black
Voltage 600 VAC
Insulation Material Vinyl
Length 500 '
Temperature Rating -40-221 °F
Application Hook-Up Wire
Outer Diameter 0.125 "
Comments UL 1426
Approvals UL
Net Weight 7.345 lbs
Gross Weight 7.345 lbs