The store will not work correctly when cookies are disabled.
102079
Littelfuse Fuseblocks & Holders
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, Series
102 FUSE CLIP FOR 5X20 FUSES 00054
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
102079 |
Item Number |
102079 |
Manufacturer |
Littelfuse |
Family Series |
Littelfuse Fuseblocks & Holders |
Fuse Size |
6.3 mm |
Max Current |
15 A |
Poles |
1 |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
RoHS |
Yes |
Net Weight |
0.002 lbs |
Gross Weight |
0.002 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved