750-1405

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
750-1405 Wago I/O Modules, 750 Series, 16-channel digital input; 24 VDC; 3
MFG Item Number
60404010

750-1405 Wago I/O Modules, 750 Series, 16-channel digital input; 24 VDC; 3

MFG Item Number
60404010
Item Number
750-1405
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-1405
16-channel digital input; 24 VDC; 3

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 60404010
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 16-channel digital input; 24 VDC; 3 ms; Light Gray
Number of Circuits 16
Color Gray
Input Voltage 4-32 VDC
Input Current 0.6-2.4 mA
Output Voltage 5 VDC
Max Output Current 25 mA
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.135 lbs
Gross Weight 0.104 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification
86401848
86401848
Murrplastik Wire Identification