Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102132

Brady Labels

102132

Brady Labels
Blank WO Tags 4.75 H x 2.375 W Orange
MFG Item Number
102132
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
102132
Blank WO Tags 4.75 H x 2.375 W Orange

Series Information

Specifications

Specifications
Manufacturer Part Number 102132
Manufacturer Brady
Family Series Brady Labels
Description Blank Write-On Tags, 4.75 H x 2.375 W, Cardstock, Orange 1000/PK
Material Type Cardstock
Background Color Orange
Label Height 4.75 "
Label Width 2.38 "
Net Weight 0 lbs
Gross Weight 0.564 lbs