Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
102283 Euchner Miscellaneous, Safety Switch, NZ1VZ-538EM5MDC
102283 Euchner Miscellaneous, Safety Switch, NZ1VZ-538EM5MDC
This item cannot be canceled or returned
Description
Safety Switch, NZ1VZ-538EM5MDC
Specifications
Specifications
| Manufacturer |
Euchner |
| Family Series |
Euchner Miscellaneous |
| Manufacturer Part Number |
102283 |
| Description |
Safety Switch, NZ1VZ-538EM5MDC |
| Net Weight |
0.745 lbs |
| Gross Weight |
0.895 lbs |
102283
Euchner Miscellaneous