Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1023 Bodine Gearmotors, 34R-WX Series, Parallel Shaft AC Gearmotor, .14 HP,
1023 Bodine Gearmotors, 34R-WX Series, Parallel Shaft AC Gearmotor, .14 HP,
This item cannot be canceled or returned
Description
Gearmotors, 34R-WX Series
Parallel Shaft AC Gearmotor, .14 HP,
34R-WX Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-1023 |
| Manufacturer |
Bodine |
| Product Series |
34R-WX |
| Family Series |
Bodine Gearmotors, 34R-WX Series |
| Description |
Parallel Shaft AC Gearmotor, .14 HP, 1 PH, 115VAC, 39 RPM |
| Output Speed |
39 RPM |
| Ratio |
44:1 |
| Nominal Ratio (:1) |
44 |
| Nominal Torque |
157 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/7 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
1.7 A |
| Net Weight |
1.19 lbs |
| Gross Weight |
1.19 lbs |
1023
Bodine Gearmotors, 34R-WX Series