1023PMURN
Eaton Power Factor Correction Capacitors, UNIPAK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1023PMURN Eaton Power Factor Correction Capacitors, UNIPAK Series, Fixed Capacitor, 10 kvar 240V 3ph
MFG Item Number
1023PMURN

1023PMURN Eaton Power Factor Correction Capacitors, UNIPAK Series, Fixed Capacitor, 10 kvar 240V 3ph

MFG Item Number
1023PMURN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, UNIPAK Series
Item #
1023PMURN
Fixed Capacitor, 10 kvar 240V 3ph

UNIPAK Series Information

Specifications

Specifications
Manufacturer Part Number 1023PMURN
Manufacturer Eaton
Product Series UNIPAK
Family Series Eaton Power Factor Correction Capacitors, UNIPAK Series
Description Eaton LV Unipak capacitor bank, UNIPAK, Low Voltage Fixed Capacitor Banks, 24A, 240V, Three-phase, 10 kVAR, Unprotected, Non-fused, 14 ga. steel finished with durable powder coat finish, A2 Frame
Capacitor Type Fixed Bank
Voltage 240 VAC
kVAR Rating 10
Phase Three Phase
Fusible No
Mounting Wall Mount
Application Low Voltage, Nonlinear Loads
Approvals CSA, UL
Comments Not Fused
Net Weight 31 lbs
Gross Weight 31 lbs