Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gemco Switches, 1025 Series
1025-B-1SP-G-X
Gemco Switches, 1025 Series
Foot Switch, 2-P 1NO/1NC, NEMA 4,
Item Number
1025-B-1SP-G-X
MFG Item Number
1025B1SPGX
This item cannot be canceled or returned
Description
Foot Switch, 2-P 1NO/1NC, NEMA 4,
Specifications
Specifications
| Manufacturer Part Number |
1025B1SPGX |
| Manufacturer |
Gemco |
| Product Series |
1025 |
| Family Series |
Gemco Switches, 1025 Series |
| Description |
Foot Switch, 2-P 1NO/1NC, NEMA 4, Heavy Duty, 1NO & 1NC Contacts, w/Top Treadle Guard, 3/4in.NPT Entry |
| Number of Pedals |
1 |
| Contacts |
SPDT, 1NO/1NC |
| Function |
Momentary |
| Material |
Aluminum |
| Terminal Type |
Screw Type |
| Conduit Fitting |
3/4 in |
| Guarded |
Yes |
| Approvals |
UL |
| Comments |
NEMA 4 |
| Net Weight |
4.045 lbs |
| Gross Weight |
4.69 lbs |
1025-B-1SP-G-X
Gemco Switches, 1025 Series