Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1025-C-2DPS Gemco Switches, Foot Switch, 8-P 4NO/4NC, NEMA 4,
MFG Item Number
1025C2DPS

1025-C-2DPS Gemco Switches, Foot Switch, 8-P 4NO/4NC, NEMA 4,

MFG Item Number
1025C2DPS
Item Number
1025-C-2DPS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
1025-C-2DPS
Foot Switch, 8-P 4NO/4NC, NEMA 4,

Series Information

Specifications

Specifications
Manufacturer Part Number 1025C2DPS
Manufacturer Gemco
Family Series Gemco Switches
Description Foot Switch, 8-P 4NO/4NC, NEMA 4, Heavy Duty, Side Treadle, Includes Protective Shield, 3/4in.NPT Entry
Number of Pedals 1
Contacts 1NO, 1NC
Function 1-Stage, Momentary
Material Aluminum
Terminal Type Screw Type
Comments NEMA 1 Rating
Net Weight 9.45 lbs
Gross Weight 10.285 lbs