10250ED1015

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250ED1015 Eaton Switches, 10250T Series, 10250 HEAVY DUTY PUSHBUTTON
MFG Item Number
10250ED1015

10250ED1015 Eaton Switches, 10250T Series, 10250 HEAVY DUTY PUSHBUTTON

MFG Item Number
10250ED1015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250ED1015
10250 HEAVY DUTY PUSHBUTTON

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, 10250T Series
Product Series 10250T
Manufacturer Part Number 10250ED1015
Description 30.5 mm, Heavy-Duty Custom Pushbutton
Color Black
Illuminated No
Selector Type Knob
Selector Positions 3
Total Number of Devices 3
Number of Pushbuttons 2
Number of Selector Switches 1
Number of Pilot Lights 0
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs