10250ED1043-13

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250ED1043-13 Eaton Switches, 10250T Series, AUTO LATCH PUSHBUTTON OPERATOR
MFG Item Number
10250ED1043-13

10250ED1043-13 Eaton Switches, 10250T Series, AUTO LATCH PUSHBUTTON OPERATOR

MFG Item Number
10250ED1043-13
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250ED1043-13
AUTO LATCH PUSHBUTTON OPERATOR

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250ED1043-13
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Reduced Voltage Starter, Non-reversing, 200A, NEMA 1, 75 hp at 230V, 150 hp at 460V, 200 hp at 575V
Illuminated No
Mounting 30 mm
Max Voltage 575 VAC
Current Rating 200 A
Bezel Metal Round
Operator Color Red
Terminal Type Screw
NEMA Rating NEMA 1
Approvals CE, CSA, UL
Comments reduced voltage starter, non-reversing
Net Weight 0 lbs
Gross Weight 0 lbs