10250ED1043-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250ED1043-2 Eaton Switches, 10250T Series, AUTO LATCH PUSHBUTTON OPER
MFG Item Number
10250ED1043-2

10250ED1043-2 Eaton Switches, 10250T Series, AUTO LATCH PUSHBUTTON OPER

MFG Item Number
10250ED1043-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250ED1043-2
AUTO LATCH PUSHBUTTON OPER

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250ED1043-2
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Reduced Voltage Starter, Non-reversing, 125A, NEMA 1, 50 hp at 230V, 100 hp at 460V, 125 hp at 575V
Illuminated No
Mounting 30 mm
Max Voltage 575 VAC
Current Rating 125 A
Bezel Metal Round
Operator Color Red
Terminal Type Screw
NEMA Rating NEMA 1
Approvals CE, CSA, UL
Comments reduced voltage starter, non-reversing
Net Weight 0 lbs
Gross Weight 0 lbs