10250ED1290

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250ED1290 Eaton Switches, 10250T Series, ONE HALF OF 10250T44 Cont blck USE MARKI
MFG Item Number
10250ED1290

10250ED1290 Eaton Switches, 10250T Series, ONE HALF OF 10250T44 Cont blck USE MARKI

MFG Item Number
10250ED1290
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250ED1290
ONE HALF OF 10250T44 Cont blck USE MARKI

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250ED1290
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton contact block, 10250T series, Contact block, 30 mm, Contact block, 600 V
Type Contact Block
Approvals CE, CSA, UL
Comments 30 mm, 600 V
Net Weight 0.095 lbs
Gross Weight 0.115 lbs