10250ED1316

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250ED1316 Eaton Switches, 10250T Series, 10250T15113 W/SPL LVL 2 security lock-Ki
MFG Item Number
10250ED1316

10250ED1316 Eaton Switches, 10250T Series, 10250T15113 W/SPL LVL 2 security lock-Ki

MFG Item Number
10250ED1316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250ED1316
10250T15113 W/SPL LVL 2 security lock-Ki

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250ED1316
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description 10250T, 30.5 mm, Heavy-Duty, Level 2 security lock, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Right and left
Illuminated No
Number of Positions 2
Mounting 30 mm
Operator Type Key
Bezel Metal Round
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs