10250H1884

Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250H1884 Eaton Switches, 10250H Series, 10250 HEAVY DUTY PUSHBUTTON
MFG Item Number
10250H1884

10250H1884 Eaton Switches, 10250H Series, 10250 HEAVY DUTY PUSHBUTTON

MFG Item Number
10250H1884
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250H Series
Item #
10250H1884
10250 HEAVY DUTY PUSHBUTTON

10250H Series Information

Specifications

Specifications
Manufacturer Part Number 10250H1884
Manufacturer Eaton
Product Series 10250H
Family Series Eaton Switches, 10250H Series
Description Eaton Series NZM molded case circuit breaker accessories and terminals, remote-operator
Illuminated No
Mounting 30 mm
Contacts 1NO, 2NC
Bezel Metal Round
Terminal Type Screw
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 3S
Approvals UL
Comments Legend: START/STOP
Net Weight 3.205 lbs
Gross Weight 3.7 lbs