10250H2945

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250H2945 Eaton Switches, 10250H Series, PB STATION
MFG Item Number
10250H2945

10250H2945 Eaton Switches, 10250H Series, PB STATION

MFG Item Number
10250H2945
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250H Series
Item #
10250H2945
PB STATION

10250H Series Information

Specifications

Specifications
Manufacturer Part Number 10250H2945
Manufacturer Eaton
Product Series 10250H
Family Series Eaton Switches, 10250H Series
Description Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, Black, red, Close black, trip red, Polyester, Two element
Illuminated No
Mounting 30 mm
Bezel Metal Round
Operator Color Red
Terminal Type Screw
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 3S
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs